Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

ECONOMY Garbage Bag 45L

4.00 (2)
Dimensions (Vetical x Horizontal) (mm)
800x650
Capacity (L)
45
Color
Transparency
Thickness (mm)
0.018
Material
Low density polyethylene, metallocene
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1Bag(50Sheet) 1 LD455T 59710664 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Garbage bag
4
From Japan
On 2016-08-06 20:31:34
Is 45 L a bit small? Selection of garden tree It was a little small for branches and leaves. You want 90 liters.
This review is about item#59710664.
To discard normal burnable garbage
4
From Japan
On 2014-10-19 13:34:59
It is thick and hard to tear it enough
This review is about item#59710664.

Related Products