Buy more than* S$200* and get FREE SHIPPING

ECONOMY Garbage Bag 70L

3.75 (4)
Dimensions (Vetical x Horizontal) (mm)
900x800
Capacity (L)
70
Color
Transparency
Thickness (mm)
0.023
Material
Low density polyethylene, metallocene
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1Bag(50Sheet) 1 LD705T 59710673 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
As a garbage bag
5
From Japan
On 2016-05-24 15:41:36
You can use so we are pretty firm
This review is about item#59710673.
Workshop of waste paper purse
1
From Japan
On 2016-01-18 19:04:44
It is weak of a word. Making for 70 liters at this intensity I thought that it was level do not. Is not taken into Manpan unless compelling light trash.
This review is about item#59710673.
Garbage bag of the workplace
4
From Japan
On 2014-10-16 08:52:19
It was purchased as a garbage bag for work, how 70L a little big. Well - Dai also serves as a small.
This review is about item#59710673.
Business
5
From Japan
On 2014-06-21 14:26:18
The good
This review is about item#59710673.

Related Products