Buy more than* S$200* and get FREE SHIPPING

ECONOMY Garbage Bag 90L

5.00 (1)
Dimensions (Vetical x Horizontal) (mm)
1000x900
Capacity (L)
90
Color
Transparency
Thickness (mm)
0.027
Material
Low density polyethylene, metallocene
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1Bag(50Sheet) 1 LD905T 59710682 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Garbage
5
From Japan
On 2013-06-12 13:11:25
This price is not quite at 90L. It is pretty solid.
This review is about item#59710682.

Related Products