Buy more than* S$200* and get FREE SHIPPING

ECONOMY Garbage Bag 120L

Dimensions (Vetical x Horizontal) (mm)
1200x1000
Capacity (L)
120
Color
Transparency
Thickness (mm)
0.03
Material
Low density polyethylene, metallocene
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1Bag(50Sheet) 1 LD1205T 59710691 -
Discontinued
[x]
ADD TO CART

Related Products