Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Color Material Tape Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Material Tape Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
White Nonwoven fabric 12 1Roll 1 W129 59100824 3.99 SGD
In stock
- - 25 1roll 1 W259 59100833 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Treatment
5
From Japan
On 2017-10-15 21:32:46
I am satisfied because I can purchase things I always use at low price.
This review is about item#59100833.
For medical use
5
From Japan
On 2015-12-06 13:48:55
I am satisfied with COSPA. It is very easy to use as it can be gripped lightly with your fingertips and cut.
This review is about item#59100824.
End-stage breast cancer We use a large amount to stop absorption material for catching bleeding.
5
From Japan
On 2015-10-23 20:12:24
I am using it for a long time. At the beginning I ordered 100 pieces at a time but the economic burden is heavy and I ordered 50 pieces each. I can firmly fix the absorbing material, I am saved with ease of use. Because it orders more than 30 pieces, it seems there is no stock so it takes about 10 days to deliver it is a difficult point. However, this time it was unusual to be immediate delivery and I was surprised. Currently, our stock is in many states. The next order is going to be next year.
This review is about item#59100833.
As a first aid kit box
5
From Japan
On 2015-08-07 15:06:25
Due to injury at the time of work, fixing with gauze and stopping the bandage in cases where it can not be handled with a bandage plaster, I am active in various ways.
This review is about item#59100824.

Related Products