Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Stretch Taping Bandage

2.00 (1)
Tape Length (m)
4.5
Tape Width (mm)
50
Material
Cotton, polyurethane, rubber-based adhesive
Type
Expansion and contraction
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 N1560 59100937 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Elbow taping
2
From Japan
On 2014-11-04 14:25:59
Material · Condensation is good, but it is shorter than I thought. It is somewhat missing for two times of elbow taping.
This review is about item#59100937.

Related Products