Buy more than* S$200* and get FREE SHIPPING

Non Woven Bandage

5.00 (2)
Tape Length (m)
4.5
Color
White
Material
Polyester, pulp, acrylic-based adhesive
...see all>
Product Options
ADD TO CART
Tape Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tape Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
12 1PC 1 N1330 59100946 4.99 SGD
In stock
25 1PC 1 N1340 59100955 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
To fix the wound pad
5
From Japan
On 2017-06-23 15:30:53
Skin is weak with chemical sensitivity and fibromyalgia, I am trying various products, but this product was good without getting overwhelmed and I am planning to purchase again. I am in trouble that the length is short and the price is higher than other tapes. Since plastic case is unnecessary, I would like you to lengthen the length.
This review is about item#59100946.
Not only as an adhesive bandage but also as a taping
5
From Japan
On 2017-05-24 20:48:55
It can also be used on the face as it will not cause rash or itch.
This review is about item#59100955.

Related Products