Buy more than* S$200* and get FREE SHIPPING

Reflective Tape

4.22 (9)
Adhesive Force (N/25mm)
16
Adhesive
Acrylic
Tape Thickness (mm)
0.12
Tape Length (m)
10
Base Material
PET film
Tape Width (mm)
45
...see all>
Product Options
ADD TO CART
Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Red 377-7235 1Roll 1 HT45R 39542894 26.99 SGD
In stock
White 377-7243 1Roll 1 HT45W 39542903 26.99 SGD
In stock
Yellow 377-7251 1Roll 1 HT45Y 39542876 26.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 4
3 star 0
2 star 1
1 star 0
Review Rating: 4.22
9 Customer Reviews
The reviews are automatic translation.
For repair
4
From Japan
On 2017-10-06 15:36:13
I buy a new reflective version and it is very expensive so I use it for repair
This review is about item#39542876.
Factory stock
5
From Japan
On 2017-09-16 16:56:03
Although I bought it for the first time, the price was affordable, it was easy to use.
This review is about item#39542903.
When anchoring a ship at night
2
From Japan
On 2016-12-22 19:25:30
I bought it to make it stand out even a little, but it reflects the price is not so much.
This review is about item#39542903.
A sign
4
From Japan
On 2016-05-03 22:59:57
It has satisfactory efficacy as intended, such as adhesion and reflection.
This review is about item#39542876.
I use it by putting it on the pole of the boundary between the road and the garage.
5
From Japan
On 2016-04-13 11:15:47
It is safe to reflect brightly when approaching by night car because there are not many street lights.
This review is about item#39542903.
Used for dangerous spots in company premises and work areas
5
From Japan
On 2016-03-05 14:23:07
It is used for parts not dangerous enough to display trape tape. Because it is a reflection type, it is conspicuous by lighting etc. at night.
This review is about item#39542876.
Car fall prevention
4
From Japan
On 2015-12-02 20:20:16
It was nice to be able to stick well and reposition. It is easy to purchase if it is a little cheaper!
This review is about item#39542876.
For guide pole markers
4
From Japan
On 2014-12-01 17:04:07
Although it will crack when used outdoors in winter, there is no problem for minutes to warm up indoors.
This review is about item#39542876.
Put it on a fence etc. facing the road.
5
From Japan
On 2014-03-30 18:40:54
It sticks well and reflects well, so it can be used in various places besides fences, usability is good.
This review is about item#39542876.

Related Products