Buy more than* S$200* and get FREE SHIPPING

Dry-Erase Schedule Board

5.00 (1)
Caution
Marker and eraser are sold separately.
...see all>
Product Options
ADD TO CART
Dimensions (Vetical x Horizontal) (mm) Type Material (Body) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (Vetical x Horizontal) (mm) Type Material (Body) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
800x375 Action calendar (20 persons) Magnet Sheet 1Sheet 1 MS-355 59699105 35.99 SGD
Shipped after 2018-02-26
600x375 Action calendar (10 people) N.B.R., P.V.C. special formula 1Sheet 1 MS-354 59699096 26.99 SGD
Shipped after 2018-02-26
600x375 Month calendar PO, CPE, magnet sheet 1Sheet 1 MS-373 59699114 26.99 SGD
Shipped after 2018-02-26
800x375 Month calendar PO, CPE, magnet sheet 1Sheet 1 MS-374 59699123 36.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Put on locker, schedule management
5
From Japan
On 2014-10-30 15:57:10
Perfect for locker! It can be used as a white board as well, it does not take up space and it is very easy to use. I understand one month at a glance so I will purchase two more and use it for schedule management for 3 months! It's even better if it's a bit cheaper!
This review is about item#59699123.

Related Products