Buy more than* S$200* and get FREE SHIPPING

GTR Headlamp 951

4.25 (4)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Battery Life
20 hours of practical lighting About
Body Dimensions (mm)
AboutW63xH50xD51
Batteries
X1 AA-size alkaline batteries
Light Source
LED1 lights high brightness white phi5mm
Functions
Drip-proof specifications, eneloop available
Total Luminous Flux (Lm)
25
Body Weight (g)
About89
Illumination System
Collimator lens
Color
Black
Accessories
Headband / battery test
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 GTR-951H 59699394 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Construction site
5
From Japan
On 2015-09-09 17:39:46
Actually hold it for about 20 hours with one AA size battery.
This review is about item#59699394.
For fishing at night
3
From Japan
On 2015-06-26 15:25:26
I chose with a simple on / off switch. Flashing and other things that can not be erased unless you press the switch several times is inconvenient.
This review is about item#59699394.
machine
4
From Japan
On 2015-06-23 09:39:24
Simple and nice. It would be nice if it got a bit more light.
This review is about item#59699394.
Use at work
5
From Japan
On 2015-02-04 17:35:41
I often use a flashlight at work, but I was looking for a headlamp that I could work without having with my hand. It is the reason why I chose to be able to use AA batteries, I was wondering if it was not brighter, but it was bright for one AA battery
This review is about item#59699394.

Related Products