Buy more than* S$200* and get FREE SHIPPING

LED Headlamp

4.75 (4)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Brightness (lumen)
80
Battery Life
2hourspracticallightingAbout(allLEDlit),5hourspracticallightingAbout(mainLEDislit),18hourspracticallightingAbout(subLED2lightslit),45hourspracticallightingAbout(subLED1lightslit)
Body Dimensions (mm)
AboutW66xH41xD41
Batteries
X2 AAA alkaline battery
Light Source
38mm 48mm width for Attachment, 3 inches (76mm) paper pipe
Functions
Instant off switch, drip-proof specifications, eneloop available
Body Weight (g)
About72
Color
Black
Accessories
Headband / battery test
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 LH-950 59699403 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
At night work
4
From Japan
On 2015-08-06 21:53:16
It's bright inside.
This review is about item#59699403.
in the factory
5
From Japan
On 2015-07-27 14:48:51
It was bright and bright
This review is about item#59699403.
Working in a dark place such as a ceiling lining
5
From Japan
On 2015-03-12 16:49:51
It was perfectly bright.
This review is about item#59699403.
Maintenance of deep part of machine
5
From Japan
On 2014-11-27 19:08:03
Because it is hard to see even with the bright ceiling light even in the back of a machine deeply recessed, irradiation from a place close to the viewpoint in a narrow area was very effective. It was difficult to shut one hand in the flashlight, but there is such a good use even if there is absolutely no such brightness. Angle adjustment is not due to friction but a clear mechanism of notch like leaf spring and gear, so it was good not to change direction during use. Also, we are expecting that even those with low rated voltage such as nickel hydrogen will be used up.
This review is about item#59699403.

Related Products