Buy more than* S$200* and get FREE SHIPPING

LED Headlamp

4.44 (18)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Battery Life
[Head] practical lighting about 8 hours (High mode lit): practical lighting for about 20 hours (Mid mode lit): practical lighting for about 60 hours (Low mode lit), Quick flash about 18 hours, [rear recognition lights] continuous lighting about 400 hours, flashes for about 750 hours, (Mid mode on) for about 20 hours practical lighting:: (High mode on) about 8 hours [head] utility lights for about 60 hours practical lighting (Low mode on), about 18 hours quick flash, rear [recognition] light continuous lighting about 400 hours, about 7
Body Dimensions (mm)
About W81xH50xD28 (head), about W81xH51xD27 (battery box portion), (Head), about W81xH50xD28 about W81xH51xD27 (battery box part)
Batteries
X3 AA alkaline batteries, X3 AA-size alkaline batteries
Light Source
High brightness chip type white LED1 lights, LED1 lights high brightness white chip type
Functions
Quick flash, focus control, instant off switch, drip-proof specifications, eneloop available, Quick flash, focus control, instant off switch, drip-proof specifications, eneloop available
Total Luminous Flux (Lm)
230, 230
Body Weight (g)
About 198, About 198
Illumination System
Focus lens, Focus lens
Color
Black, Black
Accessories
Headband / rubber band / original pouch / helmet holder / test for battery, Head band / rubber band / original porch / helmet holder / battery test
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HW-999H 59699421 42.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 12
4 star 4
3 star 1
2 star 0
1 star 1
Review Rating: 4.44
18 Customer Reviews
The reviews are automatic translation.
During machine maintenance
4
From Japan
On 2018-05-17 16:30:03
Variable quantity of light quantity and optical axis is satisfactory. The battery BOX is a separate type and the curl cord is entangled with the belt, it is slightly annoying feeling. It is generally good.
This review is about item#59699421.
For outdoor use
1
From Japan
On 2018-04-27 13:04:28
Purchased and used for 10 minutes, after a week I used to be broken again. A bit terrible product
This review is about item#59699421.
Hobby of home gardening at night and fine work
4
From Japan
On 2017-07-19 21:13:18
Actually, this product is the second one, but the brightness is sufficient and it is handy.
This review is about item#59699421.
Communication line construction
5
From Japan
On 2016-09-29 18:17:43
Since it is three AA batteries, the battery life becomes shorter as the brightness increases for each model, but that is unavoidable. Brightness is enough.
This review is about item#59699421.
Foolishly
3
From Japan
On 2016-03-16 00:37:52
Batteries run out quickly
This review is about item#59699421.
Purchase for site
5
From Japan
On 2016-01-14 09:40:56
It got brighter than the previous model. Previously I bought a model that can turn off lights when I put my hands up, but it was inconvenient as it disappears freely in a narrow tunnel. You can turn on constantly by pushing the switch twice, but since it is troublesome to push, I bought this model. I am using it with eneloop, but I am satisfied with having over 8 hours.
This review is about item#59699421.
Working with both hands occupied
5
From Japan
On 2015-11-04 16:23:29
The amount of light is alright, it is useful.
This review is about item#59699421.
Factory looking at night
5
From Japan
On 2015-09-18 16:21:50
The light is also bright and comfortable without complaint, easy to use.
This review is about item#59699421.
work
5
From Japan
On 2015-09-04 15:44:11
It is good to be able to adjust the wide angle, the work area has expanded
This review is about item#59699421.
Night work
5
From Japan
On 2015-07-07 10:22:51
bright! I use it directly covered by my head, but I feel fitted well, I do not feel much weight. Since you can adjust the angle of the head part downward work can be done comfortably. Since the LED is also attached to the battery compartment, it also ensures visibility from the back. Since it also comes with a helmet holder, it can be used for night work with danger and for walking in the evening.
This review is about item#59699421.

Related Products