Buy more than* S$200* and get FREE SHIPPING

Head Flash Light

5.00 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Battery Life
[Main] LED utility lights about 14 hours (High mode lit), practical lighting for about 40 hours (Low mode lit), [sub] white LED 2 lights continuously lit about 60 hours, SOS pattern blinking about 120 hours, [rear recognition lights ] continuous lighting about 400 hours, flashes for about 750 hours, About 14 hours [main] practical LED lighting (High mode on), about 40 hours practical lighting (Low mode on), about 60 hours 2 lights continuously lit LED [sub] white, about 120 hours flashing SOS pattern, recognition [rear lights about 400 hours continuo
Body Dimensions (mm)
About W73xH53xD43 (head), about W82xH51xD29 (battery box portion), (Head), about W73xH53xD43 about W82xH51xD29 (battery box part)
Batteries
X3 AA alkaline batteries, X3 AA-size alkaline batteries
Light Source
High brightness chip type white LED1 lights (main LED), high brightness Phi5mm white LED2 lights (sub-LED), LED2 LED1 lights lights high brightness white chip type (main LED), high brightness white phi5mm (sub LED)
Functions
SOS pattern flashing function, focus control, instant off switch, drip-proof specifications, eneloop available, SOS flashing pattern function, focus control, instant off switch, drip-proof specifications, eneloop available
Total Luminous Flux (Lm)
200, 200
Body Weight (g)
About 202, About 202
Illumination System
Far dregs lens, Far Kas lens
Color
Black, Black
Accessories
Headband / rubber band / original pouch / helmet holder / test for battery, Head band / rubber band / original porch / helmet holder / battery test
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DPX-433H 59699446 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
It was purchased for the wife of the dog walk.
5
From Japan
On 2016-01-14 09:37:23
The evening, when you are a black dog to his wife is a walk after dark, because there is no street lights around my house, I bought became so pull likely. Since the red LED to the battery box can blink, you have to come in handy.
This review is about item#59699446.
Vehicle maintenance
5
From Japan
On 2014-10-16 15:22:14
It is very bright and easy to see the work is easy.
This review is about item#59699446.

Related Products