Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

LED Headlamp

2.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Brightness (lumen)
520
Battery Life
3hourspracticallightingAbout(Maxmodeon),4hourspracticallightingAbout(Highmodeon),10hourspracticallightingAbout(Midmodeon),40hourspracticallightingAbout(Lowlightingmode),22hoursQuickflashAbout
Body Dimensions (mm)
AboutW77xH46xD61
Batteries
Movies x1 CR123A lithium battery
Light Source
LED1 lights high brightness white chip type
Functions
Quick flash, instant off switch, 1M waterproof
Body Weight (g)
About153
Illumination System
Reflector type
Accessories
Cutting plastic core specification, by hand
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TX-540XM 59699464 119.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Manual work in the dark
2
From Japan
On 2015-10-27 14:53:41
When wearing it on a helmet and using it for a long time, the helmet gets down on the front side as the head hurts, and you can not work, I want you to change the center of gravity. Actions such as rearing the weight of the batteries or distributing them to the left and right are necessary. I will evaluate the brightness.
This review is about item#59699464.

Related Products