Buy more than* S$200* and get FREE SHIPPING

JIS Compatible Dimensions, Neutral Electrode 2 Screw Earth Leakage Circuit Breaker

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Number of Elements
0E
Reverse Connection
Possible
Rated Sensitivity Current (mA)
30
Rated Breaking Capacity (kA)
0.5/0.5
Connectable Wire (mm2)
(Maximum) 8
JIS Standard
JIS C 8221 Ann2
Rated Operating Voltage
AC100 200V
Dimensions C (mm)
40
Dimensions B (mm)
90
Rated Current (A)
30
Dimensions D (mm)
57
Dimensions A (mm)
80
Frame
30AF
Number of Poles
3P
Weight (kg)
0.21
Specification
Surface mount terminal specification/ Solderless terminal system (with washer)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 GT-31EA 30A 30MA 39211295 56.78 SGD
Shipped after 2017-07-03
ADD TO CART

Related Products