Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Removing Eyeleteer

5.00 (3)
Weight (kg)
0.03
Overall Length (mm)
125
Set Contents
1 each red-green tool
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(2PC) 1 FR-150 59699613 44.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Machine maintenance
5
From Japan
On 2017-09-23 21:47:09
I was able to pull out SMR pin with thinner side. It seems to be able to reuse.
This review is about item#59699613.
Replacing connector terminals
5
From Japan
On 2016-04-02 17:17:28
The intensity is completely different from bad goods about 4000 yen sold in a certain AP! It is! The AP was broken before being used once and became unusable. I am recommending Hitachi because it is a place where experts can use it instead of amateurs.
This review is about item#59699613.
Car audio maintenance
5
From Japan
On 2015-01-13 13:08:40
Tools that seems not to be circulated in the world are also wonderful if you come here.
This review is about item#59699613.

Related Products