Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Dimensions C (mm)
1.5
Color
Black
...see all>
Product Options
ADD TO CART
Dimension E (phi mm) Dimension A (mm phi) Mounting Hole Diameter (phi mm) Plate Thickness (mm) Dimension F (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension E (phi mm) Dimension A (mm phi) Mounting Hole Diameter (phi mm) Plate Thickness (mm) Dimension F (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
18 5.3 6.5 3.0 - 4.5 21 1Bag(10PC) 1 CF-2 59699726 6.99 SGD
In stock
12 4.7 6 3.0 to 5.0 20.5 1Bag(10PC) 1 CF-1 59699717 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 3
2 star 0
1 star 0
Review Rating: 3.80
5 Customer Reviews
The reviews are automatic translation.
Fixation of gasoline cap
3
From Japan
On 2017-08-31 12:45:35
I used it in the clip rivet for the loss of the gasoline cap of Mercedes. Since it was confirmed in advance size, it is just fit.
This review is about item#59699717.
MH23S Wagon R, I used it in the place where I'm sticking the inside of the door.
5
From Japan
On 2017-04-22 15:16:15
Things clinging inside of the door have disappeared, I found this item, used it. It is generally good.
This review is about item#59699717.
For degraded genuine replacement
3
From Japan
On 2016-04-09 14:36:16
Usable for genuine deterioration replacement use without problems without problems With more big size too much help ... 8mm 10mm etc.
This review is about item#59699717.
To replace damaged parts
3
From Japan
On 2016-03-30 14:50:12
If 8 mm, 10 mm, etc. exist
This review is about item#59699726.
Mounting the cowl of the motorcycle
5
From Japan
On 2014-11-15 14:15:22
It is convenient for subdivision It is good if there are packages of many kinds and small quantity
This review is about item#59699717.

Related Products