Buy more than* S$200* and get FREE SHIPPING

Push Pull Rivet

4.67 (3)
Dimensions BC (mm)
2.5
Dimension E (phi mm)
20
Dimension A (mm phi)
14
Mounting Hole Diameter (phi mm)
7
Manufactutrer
Toyota, Nissan, Daihatsu, Honda, Mitsubishi, Suzuki, Hino
Plate Thickness (mm)
1.5 to 2.5
Dimension F (mm)
18.8
Color
Black
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Bag(10PC) 1 CF-8 59699787 6.07 SGD
Shipped after 2017-06-26
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
As repair parts when detaching the bumper
5
From Japan
On 2017-05-21 15:23:35
Parts that tend to be damaged when detaching the bumper. It was able to be used without much difference with genuine products.
This review is about item#59699787.
Each part short part
5
From Japan
On 2015-05-03 17:58:42
Is no problem. It is useful as it is always used. However, aged deterioration is a necessary observation.
This review is about item#59699787.
Bumper - exchange etc.
4
From Japan
On 2013-09-11 14:22:07
I can use it as a genuine product, but I want you to lower the price a little more.
This review is about item#59699814.

Related Products