Buy more than* S$200* and get FREE SHIPPING

Correction Label Sheet

4.00 (1)
Compatible Printer
Inkjet (pigment-dye) laser copy
Label Thickness (mm)
0.08
Basis Weight (g/m2)
135
Paper Quality
High-quality paper
Size
Postcard
Thickness (mm)
0.14
...see all>
Product Options
ADD TO CART
Surface Mounting Lanel Size (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Surface Mounting Lanel Size (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
80 face 16 x 3 1Bag(10Sheet) 1 OP2505 59701801 4.99 SGD
In stock
25 face 90 x 5 1Bag(10Sheet) 1 OP2504 59701792 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Used to correct characters
4
From Japan
On 2016-10-21 09:47:25
Because it is a small printing place, it is a difficulty to misalign. Also, I thought that it would be impossible for me to print a larger letter a little more.
This review is about item#59701801.

Related Products