Buy more than* S$200* and get FREE SHIPPING

Durable Tabs

Label Thickness (mm)
0.08
Surface Mounting
12 face
Basis Weight (g/m2)
163
Lanel Size (mm)
30x25
Size
Postcard
Compatible
Inkjet (pigment-dye) laser copy thermal transfer
...see all>
Product Options
ADD TO CART
Paper Quality Color Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Paper Quality Color Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
High-qualitypaper Blue 0.17 1Bag(10Sheet) 1 OP1909-BN 59702185 6.99 SGD
Shipped after 2018-05-01
High-quality paper Pink - 1Bag(10Sheet) 1 OP1909-PN 59702212 6.99 SGD
In stock
High-quality paper Green - 1Bag(10Sheet) 1 OP1909-GN 59702203 9.99 SGD
Shipped after 2018-05-01
High-quality paper Cream - 1Bag(10Sheet) 1 OP1909-CN 59702194 9.99 SGD
Shipped after 2018-05-01
ADD TO CART

Related Products