Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Halogen Foglamp Bulbs

5.00 (1)
Caution
It is available only for repair of cars produced prior to January 1, 2006. Do not conflict with the automobile-related laws and regulations, such as safety standards.
Light Color
Yellow
Light Source
Halogen bulb H3 (0454)
Rated Voltage (V)
12
Rated Power (W)
55
...see all>
Product Options
ADD TO CART
Maximum Luminous Intensity (cd) Angle (Degree) Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Maximum Luminous Intensity (cd) Angle (Degree) Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
7500 (Diffusion) 130 Square 1Set(2PC) 1 RHF-141YS 59705606 109.99 SGD
In stock
9000 (Diffusion) 60 Round shape 1Set(2PC) 1 HF-141YS 59705615 109.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Use it as a lamp of a candle.
5
From Japan
On 2017-04-05 22:06:46
The lamp of my friend's Lankle was broken, but it was out of stock at the car shop so I exchanged with this item. It was popular as it is brighter than the previous lamp. It was also cheap.
This review is about item#59705606.

Related Products