Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Beacon Light Bulb

5.00 (2)
Glass Bulb Type
RP-35
Connector
BA15s
Rated Voltage (V)
24
Rated Power (W)
60
Compatible
Diffuser type mars light (24V vibration type mars light)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 97318-60024 59705703 8.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Excavator work light bulb out
5
From Japan
On 2017-12-08 07:13:11
The packaging state of goods was also good, it was very good to have you ship quickly even one light bulb.
This review is about item#59705703.
For paper cutting machine cutting line
5
From Japan
On 2015-07-31 15:04:21
The cutting line of the cutting machine used in our company suddenly ceased to be replaced and exchanged here. I can use it without problems.
This review is about item#59705703.

Related Products