Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

LED Working Lamp

Caution
Japanese original lamp. Not ECE regulation conformity product. Do not enter in water. Strong vibration may break this product. (Anti vibration ability is measured when bracket has vertical position. LED tip (light source) standard value and not life time length of product.
Number of Using LED (Piece)
1
LED Lifespan (hrs)
40000
Vibration Resistance
8.9G (by JIS D1601 test)
Light Source Color
White LED
Maximum Luminous Intensity (cd)
5000
Operating Temperature (deg C)
-30 to +80
Color Temperature (K)
5000
Rated Voltage (V)
12
Weight (g)
210
...see all
Product Options
ADD TO CART
Rated Power (W) Mounting Bolt Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rated Power (W) Mounting Bolt Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- M6 1PC 1 LWL-12S-M6 59705931 209.90 SGD
Shipped after 2017-05-09
- M10 1PC 1 LWL-12S-M10 59705922 209.90 SGD
Shipped after 2017-05-09
12 M8 1PC 1 LWL-12S-M8 59705947 209.90 SGD
Shipped after 2017-05-09
ADD TO CART

Related Products