Buy more than* S$200* and get FREE SHIPPING

LED Flashlight

2.67 (3)
Caution
Included battery is only for testing.
Waterproof
Life waterproof
Outreach (m)
(Light) 50
Light Source
LED1 chip high brightness
Power Consumption (W)
1 equivalent
...see all>
Product Options
ADD TO CART
Weight (g) Overall Length (mm) Material Accessories Lighting Time Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Overall Length (mm) Material Accessories Lighting Time Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
120 115 Strengthening aluminum alloy X3 AAA alkaline batteries Four hours 1PC 1 EPL-115B 59706035 -
Discontinued
[x]
114 150 Strengthening aluminum alloy X2 AA alkaline batteries Four hours 1PC 1 EPL-150B 59706044 -
Discontinued
[x]
60 96 Reinforced aluminum alloy X1 AA alkaline batteries 2 hours 1PC 1 EPL-96B 59706053 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 1
Review Rating: 2.67
3 Customer Reviews
The reviews are automatic translation.
patrol
1
From Japan
On 2016-08-09 12:24:34
Contact failure in about a month after purchase, really made in Japan? I do not let it spread halfway, I use it with irritation, I use only high price, never buy again
This review is about item#59706053.
For own use
2
From Japan
On 2016-06-05 18:46:07
Although it is now expensive but it has been in contact failure for about two months, it seems that it will spot or disappear, since the switch part will not be dispersed, only contact defects before and after the battery can not be maintained nor will I buy again
This review is about item#59706053.
general
5
From Japan
On 2014-11-18 17:35:49
Compact and easy to use
This review is about item#59706035.

Related Products