Buy more than* S$200* and get FREE SHIPPING

Socket Cable

3.00 (2)
Number of Cores
7
Compatible
Trucks, trailers, industrial vehicles
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll(1m) 1 90000-00001 59706823 24.46 SGD
Shipped after 2017-11-27
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Amateur radio
5
From Japan
On 2017-04-17 06:49:29
It is used for control wiring of rotator (device that directs directional antenna to target direction).
This review is about item#59706823.
Trailer jumper cable exchange
1
From Japan
On 2016-05-12 22:55:43
Usually jumper for semi-trailer is 5 m, but ordering with quantity 5 will result in 5 m 1 m thing, so it will not be usable at all. It is disappointing that the product itself is good. Since it will be the actual car length because it is specification by Furtlerr it is hope for a cut that can be specified length.
This review is about item#59706823.

Related Products