Buy more than* S$200* and get FREE SHIPPING

Special Halogen Bulb, 12V, Revolving Light

5.00 (2)
Caution
Please do not use it for other than revolving light. It may cause a serious accident such as a vehicle fire.
Purpose
Revolving light
Light Color
Clear
Glass Bulb Type
T12
Connector
BA15s
Rated Voltage (V)
12
Rated Power (W)
35
Compatible
(M-type revolving light, N-type HN113B8CRY VX rotation lamp) diffuser-type mars light
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 97297-35027 59707006 13.08 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
In particular, there is no complaints, I think that it was good arrived early.
5
From Japan
On 2016-12-08 10:14:51
Because the consumables, it will be saved because there is remarkably cheap price, best regards in the future
This review is about item#59707006.
Of the revolving light maintenance parts
5
From Japan
On 2015-03-04 14:30:23
Third-party repair for the light bulb because of the large sum, we are satisfied can be purchased at low cost.
This review is about item#59707006.

Related Products