Buy more than* S$200* and get FREE SHIPPING

Halogen Bulb 24V

4.00 (2)
Caution
Please do not use it for other than revolving light. It may cause a serious accident such as a vehicle fire.
Purpose
Revolving light
Light Color
Clear
Glass Bulb Type
T12
Connector
BA15s
Rated Voltage (V)
24
Rated Power (W)
55
Compatible
(M-type revolving light, N-type HN113B8CRY Vx rotation lamp) diffuser-type mars light
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 97397-55017 59707015 26.21 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Microbus of the fog lamp
3
From Japan
On 2016-02-08 15:44:47
Compared to 12V, the price is doubled. Pace to buy Once expired
This review is about item#59707015.
It uses as a rotating lights in the fishing trolling.
5
From Japan
On 2014-03-24 09:13:10
Previously used to what was dark (15w), but visibility was not good I am grateful can concentrate on work with peace of mind very bright from the place of the halogen bulb (24v-55w).
This review is about item#59707015.

Related Products