Buy more than* S$200* and get FREE SHIPPING

Indicating Lamp 25V

Mounting Hole Diameter (phi mm)
16.5
Rated Voltage (V)
24
Rated Power (W)
2
Hexagon Opposite Side(mm)
19
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BPL24T1 59707042 16.99 SGD
Shipped after 2018-05-30
ADD TO CART

Related Products