Buy more than* S$200* and get FREE SHIPPING

Beacon Light 12V

3.75 (4)
Caution
Comply with rules and regulations ton install this product.
Number of Flashes (min-1[Time/min])
220
Rated Voltage (V)
12
Type
Xenon discharge tube
...see all
Product Options
ADD TO CART
Current (A) Color Rated Power (W) Weight (kg) Cord Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Current (A) Color Rated Power (W) Weight (kg) Cord Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.0 Blue - - 0.3 1PC 1 FL-2NBB 59708214 239.90 SGD
Shipped after 2017-06-06
1.0 Blue - - 0.3 1PC 1 FL-2NBBM 59708232 239.90 SGD
Shipped after 2017-06-06
1.0 Yellow - - 0.3 1PC 1 DFL-2NBY 59708187 259.90 SGD
Shipped after 2017-06-08
1.0 Blue - - 2.65 (cigarette lighter plug) 1PC 1 GFL-2NBB 59708223 259.90 SGD
Shipped after 2017-06-08
1.0 Yellow - - 0.3 1PC 1 FL-2NBY 59708196 239.90 SGD
Shipped after 2017-06-08
1 Yellow 12 1 2.65 (cigarette lighter plug) 1PC 1 GFL-2NBY 59708205 259.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
During maintenance work such as camera equipment inspection
5
From Japan
On 2017-03-02 23:29:31
Since power consumption is low, we bought because there is less battery consumption. Until now, it had been using a rotating lights.
This review is about item#59708205.
Attached to heavy equipment
3
From Japan
On 2017-02-03 17:44:07
Time attached to even better machine wanted When you arrive a little earlier
This review is about item#59708196.
Safety measures at the time of snowstorm
4
From Japan
On 2016-04-01 16:27:56
There are scenes in Hokkaido that you have to drive in the heavy snowstorm. The police say that at the time of a snowstorm with "local rule" of some areas including here, "You can drive with a yellow turning light on." There is a problem with the use strength of the rotating lamp by the motor. Power consumption is also high. This has no failure of the rotating part and low power consumption. Mounting magnets are also fascinating. Made in Japan safe. Replacement parts also correspond. However, looking at the internal mechanical structure, I think that "I wonder if it did not become a little smaller overall."
This review is about item#59708205.
Attached to the pleasure boat. To be recognized by another ship to navigate in the fog.
3
From Japan
On 2013-09-07 10:22:40
Although it installs from now, when using a radio, since noise enters, it becomes matter of concern.
This review is about item#59708187.

Related Products