Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Beacon Light 24V

Caution
Comply with rules and regulations ton install this product.
Number of Flashes (min-1[Time/min])
220
Rated Voltage (V)
24
Type
Xenon discharge tube
...see all
Product Options
ADD TO CART
Cord Length (m) Rated Power (W) Current (A) Color Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cord Length (m) Rated Power (W) Current (A) Color Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.3 17 0.7 Yellow 1 1PC 1 DFL-2NCY 59708257 239.90 SGD
Shipped after 2017-05-10
2.65 (cigarette lighter plug) - 0.7 Green - 1PC 1 GFL-2NCG 59708302 239.90 SGD
Shipped after 2017-05-10
2.65 (cigarette lighter plug) - 0.7 Blue - 1PC 1 GFL-2NCB 59708293 239.90 SGD
Shipped after 2017-05-10
0.3 - 0.5 Blue - 1PC 1 FL-2NCB 59708284 229.90 SGD
Shipped after 2017-05-10
2.65 (cigarette lighter plug) - 0.7 Yellow - 1PC 1 GFL-2NCY 59708275 239.90 SGD
In stock
0.3 - 0.5 Yellow - 1PC 1 FL-2NCY 59708266 229.90 SGD
Shipped after 2017-05-10
ADD TO CART

Related Products