Buy more than* S$200* and get FREE SHIPPING

Motorcycle Headlamp 6V

5.00 (5)
Light Color
Clear
Glass Bulb Type
T19
Connector
P15d-25-1
Rated Voltage (V)
6
Rated Power (W)
25/25
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 K5004 59709763 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
I'm leaving a retro bike and a shop
5
From Japan
On 2017-12-11 21:34:11
Although I use one, I can use anything without problems, I made it cheap and I did not make a part of the metal fittings of the attachment part, I am sorry very much with restore and spare.
This review is about item#59709763.
For 6v motorcycle
5
From Japan
On 2017-03-17 17:20:38
Recently 6V is not sold so it is saved. If there is something more, thank you.
This review is about item#59709763.
For use on a motorcycle
5
From Japan
On 2016-11-27 18:01:44
In my neighborhood, there is no shop where 6V electrical equipment is located and it is saved. Moreover, it is cheap.
This review is about item#59709763.
Exchange of maritime light
5
From Japan
On 2016-05-30 18:10:29
I often run in the night road, the ordinary light is cheap, I am satisfied with the mail order available.
This review is about item#59709763.
Bike Light
5
From Japan
On 2016-02-10 14:36:07
It is necessary and sufficient performance.
This review is about item#59709763.

Related Products