Buy more than* S$200* and get FREE SHIPPING

Reflector, Diamond Grade, Japan Auto-Body Industries Association J Type

4.67 (3)
Caution
This product can not be installed on vehicles made after September 1, 2011. Please do not attach to cars for 9 seater or less
Hole Diameter (phi mm)
8
Type
Diamond Grade
...see all>
Product Options
ADD TO CART
Shape Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shape Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 406x161 1Set(2Sheet) 1 LRJ-2BSD 59709903 149.99 SGD
In stock
- 825x155 1Sheet 1 LRJ-1BSD 59709867 119.99 SGD
In stock
Frame type / two split 406x161 1Sheet 1 LRJ-2BD 59709894 70.99 SGD
In stock
Frame type / two split 485x135 1Set(2Sheet) 1 LRJ-2ASD 59709885 149.99 SGD
Shipped after 2018-07-04
- 485x135 1Sheet 1 LRJ-2AD 59709876 70.99 SGD
In stock
- 205x167 1PC 1 LRJ-4BD 59709912 37.99 SGD
Shipped after 2018-07-02
- 825x155 1Sheet 1 LRJ-1B1SD 59709851 119.99 SGD
In stock
- 205x167 1Set(4Sheet) 1 LRJ-4BSD 59709921 149.99 SGD
Shipped after 2018-07-02
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Replacing deteriorated reflector
4
From Japan
On 2017-08-04 23:32:50
Replacement of the reflector plate of the farm dump which 18 years passed by purchasing a new car. I was surprised by the vividness of the new color. It used to be like this in the past. I like this one better than the current red, yellow striped type. After exchanging visibility has remarkably recovered, it goes without saying that it improved. The four stars are 'prices'. Well, if it is a bit cheaper ... well, the cost to pay for safety is useless. But as expected after all.
This review is about item#59709885.
Second hand car remodeling
5
From Japan
On 2016-07-26 16:15:18
It's cheap though quality is good. Take over at parts company for more than doubling.
This review is about item#59709885.
I mounted it on a loaded car
5
From Japan
On 2014-11-17 16:45:04
I am satisfied that the quality is better than I thought.
This review is about item#59709885.

Related Products