Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Fog Lamp Set

3.00 (1)
Caution
It is available only for repair of cars produced prior to January 1, 2006. Do not conflict with the automobile-related laws and regulations, such as safety standards.
Light Color
Yellow
Light Source
Incandescent bulb
Angle (Degree)
(Diffusion) 60
Rated Voltage (V)
12
Rated Power (W)
35
Shape
Round shape
...see all
Product Options
ADD TO CART
Maximum Luminous Intensity (cd) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Maximum Luminous Intensity (cd) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3000 1Set(2PC) 1 FL-141YS 59710585 69.75 SGD
Shipped after 2017-05-09
3500 1Set(2PC) 1 FL-121YS 59710576 62.00 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Attached to the car
3
From Japan
On 2014-09-13 19:28:54
We want to replace it with a Jimny of fog.
This review is about item#59710585.

Related Products