Buy more than* S$200* and get FREE SHIPPING

Scraper

4.19 (21)
Purpose
Dirt removal of floor, walls, plastic, stone, metal, gravestone, marble flooring
Material
Carbon-filled polyamide
...see all>
Product Options
ADD TO CART
Width (mm) Height (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Width (mm) Height (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
90 160 1Sheet 1 17043 59714261 3.59 SGD
In stock
65 156 1Sheet 1 17042 59714252 2.73 SGD
In stock
20 165 1Sheet 1 17040 59714234 2.41 SGD
In stock
40 165 1Sheet 1 17041 59714243 2.41 SGD
In stock
ADD TO CART
Customer Reviews
5 star 13
4 star 4
3 star 0
2 star 3
1 star 1
Review Rating: 4.19
21 Customer Reviews
The reviews are automatic translation.
Work can be done without damaging the surface.
5
From Japan
On 2017-10-22 17:57:31
Is good. I will peel off the tension of the tape cleanly without damaging the painted surface.
This review is about item#59714234.
Remaining liquid gas removal
4
From Japan
On 2017-08-17 12:14:52
I could get aluminum without scratches. I also want the cutting edge to be straight. Even cheap was a good item
This review is about item#59714234.
Sticker peeling off
2
From Japan
On 2017-06-15 16:07:47
Whether it is not suitable for peeling off the seal ... Compared with metal ones, there is thickness on the blade and it is not sharp so it is hard to remove the vehicle inspection sticker. I think that you can use it enough if you choose the purpose.
This review is about item#59714243.
Weight peeling etc. of the wheel etc.
5
From Japan
On 2017-03-21 19:48:24
Although there are weak cutting edges to other people's reviews, I will not use metallic objects in order not to hurt others, so if you use excessive usage, it turns, I think that chipping is natural. I think that there is sufficient strength in the result I tried using.
This review is about item#59714243.
For stain removal around the seal and sink
2
From Japan
On 2017-02-26 08:55:00
The material is soft and it does not hurt the other party. Because the scraper part is soft, it deforms immediately, I think that it is easier to use a harder one a little more.
This review is about item#59714243.
Freezer defrosting
5
From Japan
On 2017-01-16 09:40:57
- To peel off the hard ice that arrived at the -80 ° C direct freezer, it is very inconspicuous with the main body accessories of PP and PE. In spite of that, metal spatula often scarred the body to a surplus momentum. This product has exquisite hardness not to hurt. However, in reality hitting with a hammer will make progress, so I think that it was more suitable if the back side is flat.
This review is about item#59714252.
When cleaning sash
5
From Japan
On 2016-10-19 22:28:55
Because the material is carbon, it does not hurt the sash so it is very handy!
This review is about item#59714234.
Dirt Removal
4
From Japan
On 2016-10-18 19:41:31
Because this spatula is hard to scratch the material, it is used for removing the dirt on the kitchen and the work table. If you use it too much, you will get rounded, but I think that the material is benign.
This review is about item#59714234.
During machine maintenance
1
From Japan
On 2016-10-14 18:20:26
The blade was plastic. ,,,,
This review is about item#59714234.
Dirt removal etc.
2
From Japan
On 2016-06-10 16:16:54
The scratch is chicken, but the distal part is weak deformation etc How to put power, Please improve by
This review is about item#59714234.

Related Products