Buy more than* S$200* and get FREE SHIPPING

Scraper

4.00 (2)
Purpose
Dirt removal of floor, walls, plastic, stone, metal, gravestone, marble flooring
Height (mm)
190
Width (mm)
40
Material
Carbon-filled polyamide
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 17044 59714286 3.16 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Part removal work of Buddhist altar
4
From Japan
On 2017-11-20 08:08:51
Although it is not used seriously, it is light and easy to use, it seems that scratches will not be attached.
This review is about item#59714286.
Removal of rice bran on stainless steel
4
From Japan
On 2015-04-20 17:01:48
I used a spatula spur to drop the bran without hurting the stain, but it was irritating and irritating. Finally I found a harder carbon than the plastic and could easily drop it, but the spatula is badly damaged, and it is used after grinding with a grinder. I will use it until it is short.
This review is about item#59714286.

Related Products