Buy more than* S$200* and get FREE SHIPPING

Stainless Putty Board

5.00 (3)
Dimensions (Vetical x Horizontal) (mm)
260x180
Material
(Body) polypropylene, (plate) stainless steel, (handle) cypress
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 13024 59714487 28.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
When painting work
5
From Japan
On 2018-03-27 00:30:17
I think that it is easy to stir because the handle is attached to the back. Also, since there is a handle, it's easy to put on the ground. When finished using the paint, it is wiped off with thinner before the putty hardens.
This review is about item#59714487.
Height of putty
5
From Japan
On 2018-01-27 22:03:39
It is light and easy to handle and it is very strong. It is very useful.
This review is about item#59714487.
Repair of wood and metal
5
From Japan
On 2014-12-20 13:22:49
Mono whose stainless steel is not stuck is low in surface precision, sticky and hard to use. It seems that thin stainless steel is pasted on the same thing, but it seems that low precision has been alleviated. Anyway it's not too big, light, very easy to wash and kore is good.
This review is about item#59714487.

Related Products