Buy more than* S$200* and get FREE SHIPPING

Smooth Spatula

4.00 (1)
Material
Polypropylene
...see all
Product Options
ADD TO CART
Height (mm) Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Height (mm) Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
195 125 1Sheet 1 12205 59714532 2.24 SGD
In stock
210 105 1Sheet 1 12204 59714523 1.90 SGD
In stock
220 66 1Sheet 1 12202 59714505 1.59 SGD
In stock
170 40 1Sheet 1 12201 59714496 1.31 SGD
In stock
195 90 1Sheet 1 12203 59714514 1.77 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
It was used in sheet metal polyester putty
4
From Japan
On 2016-09-29 16:21:55
The hardness of the material is just a good, modestly easy-to-use size at a low cost
This review is about item#59714514.

Related Products