Buy more than* S$200* and get FREE SHIPPING

Glue Spatula

5.00 (1)
Purpose
For adhesion of cloth and chemical fiber wall, paper slide door, and cork tiles.
Flute Width (mm)
3
Height (mm)
100
Material
Polypropylene
...see all
Product Options
ADD TO CART
Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
150 1Sheet 1 12351 59714636 4.06 SGD
Shipped after 2017-05-29
240 1Sheet 1 12354 59714654 7.62 SGD
Shipped after 2017-06-01
180 1Sheet 1 12353 59714645 5.68 SGD
Shipped after 2017-05-29
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Put glue on the wall
5
From Japan
On 2016-02-02 18:58:41
Easy to use lightly.
This review is about item#59714654.

Related Products