Buy more than* S$200* and get FREE SHIPPING

Spatula Replacement Sponge

3.50 (2)
Height (mm)
200
Thickness (mm)
5
Width (mm)
30
Material
Polyethylene foam
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(3Sheet) 1 15026 59714907 4.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Painting
3
From Japan
On 2015-10-22 11:30:45
I would like to purchase again if I have the opportunity.
This review is about item#59714907.
Caulking work
4
From Japan
On 2014-06-12 18:00:31
Was good
This review is about item#59714907.

Related Products