Buy more than* S$200* and get FREE SHIPPING

Safety Shoes 716

4.29 (7)
Material (toe core)
steel, Steel
Foot Width
3E, 3E
Standard Weight (g/1 leg)
300, 300
Material (Sole)
EVA rubber (urethane foam), EVA rubber (urethane foam)
Material (Skin)
Synthetic leather, Synthetic leather
...see all>
Product Options
ADD TO CART
Size (cm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
28, 28 Charcoal gray, Charcoal gray 1Pair 1 716 59713561 51.99 SGD
Shipped after 2018-05-01
27, 27 Charcoal gray, Charcoal gray 1Pair 1 716 59713552 51.99 SGD
Shipped after 2018-04-23
27, 27 black, Black 1Pair 1 716 59713674 -
Discontinued
[x]
26.5, 26.5 black, Black 1Pair 1 716 59713665 -
Discontinued
[x]
26, 26 Charcoal gray, Charcoal gray 1Pair 1 716 59713534 51.99 SGD
Shipped after 2018-04-23
25.5, 25.5 Charcoal gray, Charcoal gray 1Pair 1 716 59713525 48.99 SGD
Shipped after 2018-04-23
25.5, 25.5 Silver, Silver 1Pair 1 716 59713586 48.99 SGD
Shipped after 2018-04-23
26, 26 Silver, Silver 1Pair 1 716 59713595 48.99 SGD
Shipped after 2018-04-23
26.5, 26.5 Silver, Silver 1Pair 1 716 59713604 51.99 SGD
Shipped after 2018-05-01
27, 27 Silver, Silver 1Pair 1 716 59713613 51.99 SGD
Shipped after 2018-05-01
28, 28 Silver, Silver 1Pair 1 716 59713622 51.99 SGD
Shipped after 2018-04-27
25, 25 Charcoal gray, Charcoal gray 1Pair 1 716 59713516 48.99 SGD
Shipped after 2018-05-01
25, 25 black, Black 1Pair 1 716 59713631 48.99 SGD
Shipped after 2018-05-01
25.5, 25.5 black, Black 1Pair 1 716 59713647 48.99 SGD
Shipped after 2018-04-23
26, 26 black, Black 1Pair 1 716 59713656 48.99 SGD
Shipped after 2018-04-23
28, 28 black, Black 1Pair 1 716 59713683 51.99 SGD
Shipped after 2018-05-01
25, 25 Silver, Silver 1Pair 1 716 59713577 48.99 SGD
Shipped after 2018-04-27
26.5, 26.5 Charcoal gray, Charcoal gray 1Pair 1 716 59713543 51.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 4
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 4.29
7 Customer Reviews
The reviews are automatic translation.
work
4
From Japan
On 2017-10-16 21:13:36
Although it is a good product, I thought that the shoelaces are a bit short.
This review is about item#59713516.
Operation of the machine
2
From Japan
On 2017-04-03 22:10:22
Color was also good with unique color, but breathability is bad and it is steaming steam. Next time I would like to choose a thing that mesh type breathability seems good.
Wrecker work
5
From Japan
On 2016-11-16 14:47:20
Easy to wear, affordable. The design is also beautiful, good.
This review is about item#59713552.
Light work at the construction site
4
From Japan
On 2016-10-02 17:09:57
It seems that breathability is not good a little and I can steam if I am in a car as it is. Workability is not particularly problematic, it is very light and wearing shoes that can not be considered safe shoes.
This review is about item#59713595.
Working outdoors, driving a car
5
From Japan
On 2016-06-10 16:34:06
Because it is an iron core, the bending of the toes is a bit hard, but it can not be helped because it is a safety shoe. There is no particular problem in walking, driving a car, comfort is also very good. The shoe sole is quite thick so it has become a moderate cushion. I expect durability about 1 year.
This review is about item#59713552.
Machine operator
5
From Japan
On 2016-02-09 21:07:20
It is very lightweight and easy to wear. It is too light to understand the weight of the protective bracket at the tip. I do not know the durability because it is still 1 week to wear, but the color is unique and the company is good without mistakes with other people wearing.
This review is about item#59713656.
Transportation of cargo at light tiger driving and on site
5
From Japan
On 2013-09-06 11:14:11
At first, since the kakato spreads pretty well, I thought that there was a problem with the operation of the MT car, but I can not feel such a thing at all, it is very easy to drive. Even when carrying luggage, it is exaggerated to say that I do not wear it, but it is extremely light and very comfortable to wear. Although I purchased it in the summer, there is no stuffiness and it is not a mesh, so it rarely gets wet to the inside even on rainy days. Price, color, comfort are also very satisfying.
This review is about item#59713534.

Related Products