Buy more than* S$200* and get FREE SHIPPING

Safety Shoes 717

4.75 (4)
Material (toe core)
resin, Resin
Foot Width
3E, 3E
Standard Weight (g/1 leg)
390, 390
Material (Sole)
EVA Rubber, EVA rubber
Material (Skin)
Synthetic leather, Synthetic leather
...see all>
Product Options
ADD TO CART
Size (cm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
27, 27 Navy, Navy 1Pair 1 717 59713796 48.99 SGD
Shipped after 2018-03-05
28, 28 Navy, Navy 1Pair 1 717 59713805 47.99 SGD
Shipped after 2018-03-05
25, 25 white, White 1Pair 1 717 59713692 47.99 SGD
Shipped after 2018-03-02
25.5, 25.5 Navy, Navy 1Pair 1 717 59713762 47.99 SGD
Shipped after 2018-03-05
26, 26 Navy, Navy 1Pair 1 717 59713771 47.99 SGD
Shipped after 2018-03-02
28, 28 white, White 1Pair 1 717 59713744 51.99 SGD
Shipped after 2018-03-02
25, 25 Navy, Navy 1Pair 1 717 59713753 47.99 SGD
Shipped after 2018-03-02
26, 26 white, White 1Pair 1 717 59713717 47.99 SGD
Shipped after 2018-03-02
26.5, 26.5 white, White 1Pair 1 717 59713726 51.99 SGD
Shipped after 2018-03-02
25.5, 25.5 white, White 1Pair 1 717 59713701 47.99 SGD
In stock
27, 27 white, White 1Pair 1 717 59713735 51.99 SGD
Shipped after 2018-03-05
26.5, 26.5 Navy, Navy 1Pair 1 717 59713787 48.99 SGD
Shipped after 2018-03-02
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Private, construction site
5
From Japan
On 2017-04-25 15:14:23
Easy to wear, not heavy, I was really good to put on fashion!
This review is about item#59713726.
Civil engineering work
5
From Japan
On 2015-08-07 15:16:09
Summer is hot
This review is about item#59713717.
During work, of course, I usually wear it.
5
From Japan
On 2014-09-22 23:09:25
I usually wear shoes is 26 cm, although it may be common in safety shoes, putting a single insoles is just right. In search of the design and comfort that can be used usually for wearing, I have now arrived at this.
This review is about item#59713717.
Maintenance
4
From Japan
On 2014-09-20 13:47:49
It is light and easy to wear. Since I bought it for the first time, I will continue purchasing if it is durable
This review is about item#59713805.

Related Products