Buy more than* S$200* and get FREE SHIPPING

Safety Shoes

Material (toe core)
resin, Resin
Foot Width
3E, 3E
Standard Weight (g/1 leg)
630, 630
Material (Sole)
EVA Rubber, EVA rubber
Material (Skin)
Synthetic leather, Synthetic leather
...see all>
Product Options
ADD TO CART
Length (cm) Size (cm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (cm) Size (cm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About 15, About15 26, 26 black, Black 1Pair 1 714 59713832 -
Discontinued
[x]
About 15, About15 27, 27 black, Black 1Pair 1 714 59713857 -
Discontinued
[x]
About 15, About15 28, 28 black, Black 1Pair 1 714 59713866 -
Discontinued
[x]
About 15, About15 25, 25 white, White 1Pair 1 714 59713875 -
Discontinued
[x]
About 15, About15 25.5, 25.5 white, White 1Pair 1 714 59713884 -
Discontinued
[x]
About 15, About15 26, 26 white, White 1Pair 1 714 59713893 -
Discontinued
[x]
About 15, About15 26.5, 26.5 white, White 1Pair 1 714 59713902 -
Discontinued
[x]
About 15, About15 27, 27 white, White 1Pair 1 714 59713911 -
Discontinued
[x]
About 15, About15 28, 28 white, White 1Pair 1 714 59713927 -
Discontinued
[x]
About 15, About15 25, 25 black, Black 1Pair 1 714 59713814 -
Discontinued
[x]
About 15, About15 25.5, 25.5 black, Black 1Pair 1 714 59713823 -
Discontinued
[x]
About 15, About 15 26.5, 26.5 black, Black 1Pair 1 714 59713841 -
Discontinued
[x]
ADD TO CART