Buy more than* S$200* and get FREE SHIPPING

Safety Vest

3.33 (3)
Total Length (cm)
54
Clothes Length (cm)
40
Shoulder Width (cm)
36
Chest Measurement (cm)
90 to 120
Size
One Size Fits All
Material
Mesh: 100% polyester, piping: 100% nylon
Specification
A4 size see through pockets (Front, rear)
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Green 1PC 1 70018 59713954 29.99 SGD
In stock
Fluorescent yellow 1PC 1 70018 59713945 30.99 SGD
In stock
Blue 1PC 1 70018 59713936 30.99 SGD
In stock
Orange 1PC 1 70018 59713963 30.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
emergency training
3
From Japan
On 2015-12-08 15:01:39
Dimension of the neck, I want a little more magic tape to keep the front and back, but enough considering the price.
This review is about item#59713945.
emergency training
2
From Japan
On 2015-09-02 15:45:28
It is free size, but smaller than other brands. It is also hard to put in and out with a socket just like A4 size.
This review is about item#59713954.
For crime prevention patrol
5
From Japan
On 2015-06-23 23:17:10
The mesh ground was cool and it was easy to use even in the summer.
This review is about item#59713945.

Related Products