Buy more than* S$200* and get FREE SHIPPING

Nephron Ptfe Tube Tombo No.9003-Ptfe, Mm Size

4.50 (4)
Maximum Temperature (Degree C)
260
Material
PTFE (polytetrafluoroethylene)
...see all>
Product Options
ADD TO CART
Burst Pressure (MPa) Minimum Bending Radius (mm) Outer Diameter (phi mm) Thickness (mm) Inner Diameter (phi mm) Operating Temperature Range (deg C) Length (m) Color TGK Product Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Burst Pressure (MPa) Minimum Bending Radius (mm) Outer Diameter (phi mm) Thickness (mm) Inner Diameter (phi mm) Operating Temperature Range (deg C) Length (m) Color TGK Product Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(Room temperature) 1.0 265 13 0.5 12 -40 to 260 1 White 638-17-15-28   1Roll 1 TOMBO No.9003-PTFE 59714182 14.99 SGD
Shipped after 2018-05-29
(Room temperature) 11.8 10 4 1 2 -40 to 260 10 White 638-17-15-10   1Roll 1 TOMBO No.9003-PTFE 02949764 70.99 SGD
In stock
(Room temperature) 4.7 35 7 1 5 -40 to 260 1 White 638-17-15-15   1Roll 1 TOMBO No.9003-PTFE 59714051 32.99 SGD
Shipped after 2018-05-29
- - 1.7 0.4 0.9 -40 to 260 10 White 638-17-15-05   1Roll 1 TOMBO No.9003-PTFE 02949712 61.99 SGD
In stock
(Room temperature) 2.4 105 12 1 10 -40 to 260 10 White 638-17-15-25 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 TOMBO No.9003-PTFE 02949913 259.99 SGD
Shipped after 2018-05-25
(Room temperature) 2.0 140 14 1 12 -40 to 260 10 White -   1Roll 1 TOMBO No.9003-PTFE 58463736 289.99 SGD
Shipped after 2018-05-25
(Room temperature) 1.8 160 15 1 13 -40 to 260 10 White -   1Roll 1 TOMBO No.9003-PTFE 58463754 289.99 SGD
Shipped after 2018-05-25
(Room temperature) 1.8 160 15 1 13 -40 to 260 1 White -   1Roll 1 TOMBO No.9003-PTFE 59714207 30.99 SGD
Shipped after 2018-05-29
(Room temperature) 2.7 90 16 1.5 13 -40 to 260 10 White -   1Roll 1 TOMBO No.9003-PTFE 58463763 479.99 SGD
Shipped after 2018-05-28
(Room temperature) 1.2 295 21 1 19 -40 to 260 10 White -   1Roll 1 TOMBO No.9003-PTFE 58463815 469.99 SGD
Shipped after 2018-05-25
(Room temperature) 7.8 - 5 1 3 -40 to 260 10 White -   1Roll 1 TOMBO No.9003-PTFE 58463727 129.99 SGD
Shipped after 2018-05-25
(Room temperature) 1.7 85 8 0.5 7 -40 to 260 10 White 638-17-15-18 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 TOMBO No.9003-PTFE 02949843 119.99 SGD
Shipped after 2018-05-25
(Room temperature) 1.1 210 12 0.5 11 -40 to 260 1 White 638-17-15-26   1Roll 1 TOMBO No.9003-PTFE 59714164 16.99 SGD
Shipped after 2018-05-29
(Room temperature) 1.0 265 13 0.5 12 -40 to 260 10 White 638-17-15-28 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 TOMBO No.9003-PTFE 02949947 199.99 SGD
Shipped after 2018-05-25
(Room temperature) 2.6 85 11 1 9 -40 to 260 10 White 638-17-15-23 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 TOMBO No.9003-PTFE 02949895 269.99 SGD
Shipped after 2018-05-25
(Room temperature) 1.1 210 12 0.5 11 -40 to 260 10 White 638-17-15-26 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 TOMBO No.9003-PTFE 02949922 889.99 SGD
Shipped after 2018-05-25
(Room temperature) 2.1 120 13 1 11 -40 to 260 1 White 638-17-15-27   1Roll 1 TOMBO No.9003-PTFE 59714173 27.99 SGD
Shipped after 2018-05-29
(Room temperature) 2.0 65 7 0.5 6 -40 to 260 1 White 638-17-15-16   1Roll 1 TOMBO No.9003-PTFE 59714067 9.99 SGD
In stock
(Room temperature) 11.8 5 2 0.5 1 -40 to 260 1 White 638-17-15-06   1Roll 1 TOMBO No.9003-PTFE 59713972 2.99 SGD
In stock
(Room temperature) 4.7 35 7 1 5 -40 to 260 10 White 638-17-15-15 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 TOMBO No.9003-PTFE 02949816 169.99 SGD
Shipped after 2018-05-25
(Room temperature) 1.2 215 11 0.5 10 -40 to 260 1 White 638-17-15-24   1Roll 1 TOMBO No.9003-PTFE 59714146 15.99 SGD
Shipped after 2018-05-29
(Room temperature) 2.4 105 12 1 10 -40 to 260 1 White 638-17-15-25   1Roll 1 TOMBO No.9003-PTFE 59714155 27.99 SGD
In stock
(Room temperature) 1.4 200 14 0.75 12.5 -40 to 260 10 White -   1Roll 1 TOMBO No.9003-PTFE 58463745 269.99 SGD
Shipped after 2018-05-25
(Room temperature) 2.4 50 6 0.5 5 -40 to 260 1 White 638-17-15-14   1Roll 1 TOMBO No.9003-PTFE 59714042 9.99 SGD
In stock
(Room temperature) 2.0 65 7 0.5 6 -40 to 260 10 White 638-17-15-16 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 TOMBO No.9003-PTFE 02949825 73.99 SGD
Shipped after 2018-05-25
(Room temperature) 3.9 45 8 1 6 -40 to 260 1 White 638-17-15-17   1Roll 1 TOMBO No.9003-PTFE 59714076 18.99 SGD
In stock
- - 1.7 0.6 0.5 -40 to 260 10 White 638-17-15-02   1Roll 1 TOMBO No.9003-PTFE 02949685 64.99 SGD
Shipped after 2018-05-28
(Room temperature) 2.1 120 13 1 11 -40 to 260 10 White 638-17-15-27 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 TOMBO No.9003-PTFE 02949931 289.99 SGD
Shipped after 2018-05-25
(Room temperature) 2.0 140 14 1 12 -40 to 260 1 White -   1Roll 1 TOMBO No.9003-PTFE 59714191 34.99 SGD
Shipped after 2018-05-29
(Room temperature) 1.7 120 16 1 14 -40 to 260 10 White -   1Roll 1 TOMBO No.9003-PTFE 58463772 339.99 SGD
Shipped after 2018-05-25
(Room temperature) 3.9 - 4 0.5 3 -40 to 260 1 White 638-17-15-11   1Roll 1 TOMBO No.9003-PTFE 59714015 5.99 SGD
In stock
(Room temperature) 3.9 45 8 1 6 -40 to 260 10 White 638-17-15-17   1Roll 1 TOMBO No.9003-PTFE 02949834 159.99 SGD
In stock
(Room temperature) 3.4 60 9 1 7 -40 to 260 10 White 638-17-15-19 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 TOMBO No.9003-PTFE 02949852 219.99 SGD
Shipped after 2018-05-25
(Room temperature) 1.5 115 9 0.5 8 -40 to 260 10 White 638-17-15-20 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 TOMBO No.9003-PTFE 02949861 109.99 SGD
Shipped after 2018-05-25
(Room temperature) 2.4 50 6 0.5 5 -40 to 260 10 White 638-17-15-14   1Roll 1 TOMBO No.9003-PTFE 02949807 67.99 SGD
In stock
(Room temperature) 3.9 15 4 0.5 3 -40 to 260 10 White 638-17-15-11   1Roll 1 TOMBO No.9003-PTFE 02949773 44.99 SGD
In stock
- - 1.7 0.5 0.7 -40 to 260 10 White 638-17-15-03   1Roll 1 TOMBO No.9003-PTFE 02949694 56.99 SGD
In stock
- - 1.4 0.3 0.8 -40 to 260 10 White 638-17-15-04   1Roll 1 TOMBO No.9003-PTFE 02949703 42.99 SGD
In stock
(Room temperature) 5.9 25 6 1 4 -40 to 260 1 White 638-17-15-13   1Roll 1 TOMBO No.9003-PTFE 59714033 11.99 SGD
In stock
(Room temperature) 5.9 10 3 0.5 2 -40 - 260 1 Milky white 638-17-15-09   1Roll 1 TOMBO No.9003-PTFE 59713997 3.99 SGD
In stock
(Room temperature) 11.8 10 4 1 2 -40 to 260 1 White 638-17-15-10   1Roll 1 TOMBO No.9003-PTFE 59714006 8.99 SGD
In stock
(Room temperature) 2.9 70 10 1 8 -40 to 260 1 White 638-17-15-21   1Roll 1 TOMBO No.9003-PTFE 59714112 23.99 SGD
In stock
(Room temperature) 23.5 5 3 1 1 -40 to 260 1 White 638-17-15-07   1Roll 1 TOMBO No.9003-PTFE 59713981 5.99 SGD
In stock
(Room temperature) 1.2 215 11 0.5 10 -40 to 260 10 White 638-17-15-24 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 TOMBO No.9003-PTFE 02949904 139.99 SGD
Shipped after 2018-05-25
(Room temperature) 1.7 120 16 1 14 -40 to 260 1 White -   1Roll 1 TOMBO No.9003-PTFE 59714216 36.99 SGD
Shipped after 2018-05-29
(Room temperature) 1.6 200 17 1 15 -40 to 260 10 White -   1Roll 1 TOMBO No.9003-PTFE 58463781 419.99 SGD
Shipped after 2018-05-25
(Room temperature) 1.1 290 18 1 16 -40 to 260 10 White -   1Roll 1 TOMBO No.9003-PTFE 58463797 409.99 SGD
Shipped after 2018-05-25
(Room temperature) 2.2 120 19 1.5 16 -40 to 260 10 White -   1Roll 1 TOMBO No.9003-PTFE 58463806 669.99 SGD
Shipped after 2018-05-25
(Room temperature) 1.8 165 23 1.5 20 -40 to 260 10 White -   1Roll 1 TOMBO No.9003-PTFE 58463824 809.99 SGD
Shipped after 2018-05-25
(Room temperature) 2.9 30 5 0.5 4 -40 to 260 10 White 638-17-15-12   1Roll 1 TOMBO No.9003-PTFE 02949782 58.99 SGD
In stock
(Room temperature) 2.9 30 5 0.5 4 -40 to 260 1 White 638-17-15-12   1Roll 1 TOMBO No.9003-PTFE 59714024 7.99 SGD
In stock
(Room temperature) 1.7 85 8 0.5 7 -40 to 260 1 White 638-17-15-18   1Roll 1 TOMBO No.9003-PTFE 59714085 11.99 SGD
In stock
(Room temperature) 3.4 60 9 1 7 -40 to 260 1 White 638-17-15-19   1Roll 1 TOMBO No.9003-PTFE 59714094 22.99 SGD
In stock
(Room temperature) 1.5 115 9 0.5 8 -40 to 260 1 White 638-17-15-20   1Roll 1 TOMBO No.9003-PTFE 59714103 12.99 SGD
In stock
(Room temperature) 2.6 85 11 1 9 -40 to 260 1 White 638-17-15-23   1Roll 1 TOMBO No.9003-PTFE 59714137 27.99 SGD
Shipped after 2018-05-29
(Room temperature) 1.3 140 10 0.5 9 -40 to 260 10 White 638-17-15-22 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 TOMBO No.9003-PTFE 02949886 109.99 SGD
Shipped after 2018-05-25
(Room temperature) 1.3 140 10 0.5 9 -40 to 260 1 White 638-17-15-22   1Roll 1 TOMBO No.9003-PTFE 59714121 13.99 SGD
Shipped after 2018-05-29
(Normal temperature) 23.5 - 1.5 0.5 0.5 -40 - 260 10 Milky white 638-17-15-01   1Roll 1 TOMBO No.9003-PTFE 02949676 29.99 SGD
In stock
(Normal temperature)11.8 5 2 0.5 1 -40 - 260 10 Milky white 638-17-15-06   1Roll 1 TOMBO No.9003-PTFE 02949721 21.99 SGD
In stock
- - 3 1 1 -40 - 260 10 Milky white 638-17-15-07   1Roll 1 TOMBO No.9003-PTFE 02949737 51.99 SGD
In stock
- - 2.5 0.5 1.5 -40 - 260 10 Milky white 638-17-15-08   1Roll 1 TOMBO No.9003-PTFE 02949746 42.99 SGD
In stock
- - 3 0.5 2 -40 - 260 10 Milky white 638-17-15-09   1Roll 1 TOMBO No.9003-PTFE 02949755 32.99 SGD
In stock
(Normal temperature)5.9 25 6 1 4 -40 - 260 10 Milky white 638-17-15-13   1Roll 1 TOMBO No.9003-PTFE 02949791 91.99 SGD
In stock
(Normal temperature) 2.9 70 10 1 8 -40 - 260 10 Milky white 638-17-15-21   1Roll 1 TOMBO No.9003-PTFE 02949877 229.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Fishing trick
5
From Japan
On 2017-07-30 12:07:16
This tube is passed through a jujube sinker (middle through hole), and it helps to eliminate the roots of sinkers. If it is 20 to 30 cm on the Harris side of No. 18 or No. 20, it will also protect the line, and if the PTFE tube is moderately inevitable, the coefficient of friction will be extremely small so that it will not split even if rubbing against rough reefs . This product is useful because it can select finely the inside diameter according to the thickness of the line. If I want a greed, I would be happy if you could offer it a little cheaper ...
This review is about item#2949703.
Maintenance of 3D printers
5
From Japan
On 2016-06-05 14:11:14
Friction resistance of the filament of the 3D printer is very low, even if R is tight, it goes to Sulul. PTFE is high, but it is the strongest resin in various aspects.
This review is about item#59713997.
I insert a soft wire tube in this tube and use it for electrical connection.
3
From Japan
On 2015-03-05 18:30:53
Because it is a naflon, there is no choice, but if you put a little force it will bend and it will not return to its original bending scratches will be attached, it will be stiff with slight flexibility to make it slightly flexible and bendable, but?
This review is about item#02949825.
Used in the experiment
5
From Japan
On 2014-11-13 13:08:59
Variation of size is also good, I frequently purchase. Although it is very handy, if there is further demand, it will be saved if you can shorten the number of days to delivery.
This review is about item#02949685.

Related Products