Buy more than* S$200* and get FREE SHIPPING

Safety Short Shoes

3.69 (64)
Material (toe core)
steel, Steel
Sole
More bottom, Bottom more
Foot Width
3E, 3E
JIS Standard
JIS T8101 leather S-class pass, T8101 leather S-class pass JIS
Standard Weight (g/1 leg)
About 530 (25.5cm), About 530 (25.5cm)
Material (Sole)
NBR synthetic rubber, NBR synthetic rubber
Material (Skin)
Leather (embossed soft), Leather (soft embossing)
Color
black, Black
...see all>
Product Options
ADD TO CART
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25.5, 25.5 1Pair 1 M11 59716097 51.99 SGD
In stock
24, 24 1Pair 1 M11 59716063 51.99 SGD
In stock
26.5, 26.5 1Pair 1 M11 59716115 51.99 SGD
In stock
27, 27 1Pair 1 M11 59716124 51.99 SGD
In stock
23.5, 23.5 1Pair 1 M11 59716054 51.99 SGD
In stock
24.5, 24.5 1Pair 1 M11 59716072 52.99 SGD
In stock
25, 25 1Pair 1 M11 59716081 51.99 SGD
In stock
26, 26 1Pair 1 M11 59716106 51.99 SGD
In stock
28, 28 1Pair 1 M11 59716133 51.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 24
4 star 18
3 star 8
2 star 6
1 star 8
Review Rating: 3.69
64 Customer Reviews
The reviews are automatic translation.
Factory work
5
From Japan
On 2018-01-05 15:42:55
Durable and long lasting. It is an oil-consuming work, but it's arbitrary proposal for oil proofing. It is cheap but can be relieved.
This review is about item#59716063.
Lift operation
5
From Japan
On 2017-10-28 21:19:05
Additionally introduced as improvement of safety measures at workplace. It has a better reputation than other previously purchased products. Durability still has no problem at half a month elapsed. Good cost performance products.
This review is about item#59716072.
There is a puddle. The bottom is bad.
5
From Japan
On 2017-10-23 17:30:08
Easy to use, it is strong against rain. I use it as my favorite.
This review is about item#59716097.
As work shoes
4
From Japan
On 2017-09-21 18:32:03
I wanted 25.5 centimeters, but out of stock purchased 26 centimeters. It is a little big, but it can be used without problems. Next time I will buy 25.5 centimeters.
This review is about item#59716106.
Painting and assembly work
3
From Japan
On 2017-09-15 15:02:37
I am satisfied with the amount, but I think that the material is a little hard.
This review is about item#59716072.
Machine maintenance & welding
5
From Japan
On 2017-09-04 22:05:44
In addition, I am happy when it is reasonable (; ^ ω ^)
This review is about item#59716106.
When working
4
From Japan
On 2017-08-22 18:27:31
For now it can be used without problems. I wanted a size of 25.5 cm, but I bought 26 cm because it is out of stock. Please stock only for stock.
This review is about item#59716106.
Used at work site patrol
5
From Japan
On 2017-08-11 00:50:53
It is a repeat order because there are multiple places to use and it is necessary to prepare each one individually.
This review is about item#59716081.
Car maintenance
4
From Japan
On 2017-06-13 22:00:06
It was slightly larger than I expected. I feel cramped when it is usually just size, but this product is recommended to purchase with just size.
This review is about item#59716115.
easy work
4
From Japan
On 2017-05-30 06:27:27
I changed it from Shoes of Isex. Although the design and bottom pattern are different, they are almost equal. Heavy, skin surface is easy to rough, etc. It is also the same for a wide range. Insole is a little soft and easy to wear.
This review is about item#59716081.

Related Products