Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Compatible Electiric Wires Rated Current (A) Terminal Screws Pitch between Terminals (mm) Rated Insulation Voltage (V) Terminal Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Electiric Wires Rated Current (A) Terminal Screws Pitch between Terminals (mm) Rated Insulation Voltage (V) Terminal Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5.5mm2 (JIS),18-10(AWG) 40 M4 12 600 Self-up type (one-stage type) 1PC 1 BTB30C4 59978886 5.21 SGD
Shipped after 2017-07-27
1.25mm2 (JIS),22-14(AWG) 16 M3 8.5 600 - 1pc 1 BTB15C6 59978326 5.15 SGD
Shipped after 2017-07-27
- - - - - - 1pc 1 BTB15C20 59978186 14.23 SGD
In stock
- - - - - - 1pc 1 BTB15LC16 59978423 11.80 SGD
In stock
- - - - - - 1pc 1 BTB30C3 59978861 4.28 SGD
In stock
1.25mm2 (JIS),22-14(AWG) 16 M3 8.5 600 - 1pc 1 BTB15C10 59978073 7.78 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Machine maintenance
5
From Japan
On 2017-05-09 17:21:53
It was made by IDEC, and it was able to be used without problems. It will be very helpful since it will arrive the next day after ordering.
This review is about item#59978301.

Related Products