Buy more than* S$200* and get FREE SHIPPING

Relay Socket

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
...see all>
Product Options
ADD TO CART
Standard Rated Current (A) Form Rated Insulation Voltage (V) Type Withstand Voltage Compatible Standard Compatible Relay Number of Poles Recommended Range for Torque Tightening (N m [kgf / cm]) Weight (g) Operating Ambient Temperature (deg C) Insulation Resistance (Mohm) Maximum Tightening Torque (N m) Recommended Tightening Torque Range (N/m) Compatible Electric Wire (mm2) Color (Body) Terminal Screws Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Standard Rated Current (A) Form Rated Insulation Voltage (V) Type Withstand Voltage Compatible Standard Compatible Relay Number of Poles Recommended Range for Torque Tightening (N m [kgf / cm]) Weight (g) Operating Ambient Temperature (deg C) Insulation Resistance (Mohm) Maximum Tightening Torque (N m) Recommended Tightening Torque Range (N/m) Compatible Electric Wire (mm2) Color (Body) Terminal Screws Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
UL, c-UL 6 SYType 250 Standard screw terminal type - - - 4 - - - - - 0.6 to 1.0 1.25(Max/2) Black M3 1PC 1 SY4S-05DN 40164327 7.99 SGD
In stock
- 10 - AC/DC250 - AC2000V · 1 minute UL508,CSA C22.2 No.14,EN60999-1 IDEC:RU2S,RM2S 2 0.6 to 1.0 About38 (No freezing) -55 to +70 More than 100 Terminal screws: 1.2 - 1.25(2mm<SUP>2</SUP>max) - M3 +/- dual screw (self up) 1PC 1 SM2S-05DN 06950781 5.99 SGD
In stock
ADD TO CART

Related Products