Bantu
Hubungi Kami
Log keluar
Log masuk
All Category
Quick
Order
Buy more than* S$200* and get
FREE SHIPPING
Switching Power Supply
[x]close
All Products
>
Electrical Material, Control Device, Solder, Static Electricity
>
Control Equipment
>
Power Source/Peripheral Equipment
>
Power Supply (Power Supply)
>
Switching Power Supplies
Switching Power Supply
IDEC
Click for images of all products
Input Voltage (V)
AC100-240
Narrow by
* Products that meet your criteria are shown in
table below.
Now we ship to
...
see all>
Top
Product Options
Classification
Shape
Output Capacity
Output Voltage (V)
Package
Qty.
Ship pack of
Mfr.#
Item.#
Sales Price
Availability
Qty.
Classification
Shape
Output Capacity
Output Voltage (V)
Package
Qty.
Ship pack of
Mfr.#
Item.#
Sales Price
Availability
Qty.
AC input
DIN rail mounting type
7.5W
24
1PC
1
PS5R-A24
60402097
-
Discontinued
[x]
-
-
15W
24
1pc
1
PS5R-B24
60402115
-
Discontinued
[x]
-
-
7.5W
12
1pc
1
PS5R-A12
60402081
-
Discontinued
[x]
Customers Who Viewed This Item Also Viewed
(first)
Page
1
/4
<<
PS5R-S Type Switching Power Supply
IDEC
-
(1)
Switching Power Supply S8VS
OMRON
78.99
-
559.99 SGD
(4)
Switching Power Supply (3 / 7.5W type) S82S
OMRON
56.99
-
87.99 SGD
(1)
Switching Power Supply Step Power Series
Phoenix Contact
49.99
-
129.99 SGD
(1)
Switching power supply UNO POWER
Phoenix Contact
62.99
-
219.99 SGD
PS3N Type Switching Power Supply
IDEC
36.99
-
169.99 SGD
(8)
Noise filter TAC series
COSEL
58.99
-
1,559.99 SGD
PS3X type switching power supply
IDEC
40.99
-
99.99 SGD
Switching Power Supply S8JX With Covering Type
OMRON
42.99
-
299.99 SGD
(4)
Switching Power Supply Mounting Bracket (Flat Plate Bracket)
IDEC
5.99
-
9.99 SGD
Switching Power Supply Type S8VM With Covering
OMRON
61.99
-
1,059.99 SGD
(3)
Block power supply (5/12 / 24V type) S8TS
OMRON
179.99
-
199.99 SGD
>>
Category
All Products
>
Electrical Material, Control Device, Solder, Static Electricity
>
Control Equipment
>
Power Source/Peripheral Equipment
>
Power Supply (Power Supply)
>
Switching Power Supplies
Related Products
IDEC
Voltage converter
Dc dc converter
Ac to dc converter
Power converter
Power supplies
Switching Power Supply
Top