Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Push-Button Switch for Emergency Stop

...see all>
Product Options
ADD TO CART
Protection Feature Mounting Hole Diameter (phi mm) Opreration Method Button Color Terminal Shape Contact Arrangement Contacts Type Shape Specification Button Dimension (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Protection Feature Mounting Hole Diameter (phi mm) Opreration Method Button Color Terminal Shape Contact Arrangement Contacts Type Shape Specification Button Dimension (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
IP40 16 Push-lock pull or turn reset Red Solder Contact one body shape 1b Circular hole Integral Non-illuminated (illuminated type) 29   1PC 1 XA1E-BV3U01KR 60514282 22.99 SGD
In stock
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 XA1E-BV3U02RH 60514325 28.99 SGD
Shipped after 2018-06-27
- - - - - - - - - - -   1pc 1 XA1E-BV3U01R 60514291 26.99 SGD
Shipped after 2018-06-27
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 XA1E-BV4U01KR 60514833 25.99 SGD
Shipped after 2018-08-06
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 XA1E-BV4U02R 60514867 31.99 SGD
Shipped after 2018-06-27
- - - - - - - - - - -   1pc 1 XA1E-BV3U02KR 60514307 25.99 SGD
Shipped after 2018-06-27
- - - - - - - - - - -   1pc 1 XA1E-BV3U02R 60514316 28.99 SGD
Shipped after 2018-06-26
IP65 16 - - - - 2b - - - 40   1pc 1 XA1E-BV4U02KR 60514851 27.99 SGD
Shipped after 2018-06-27
ADD TO CART

Related Products