Buy more than* S$200* and get FREE SHIPPING

Illuminated Pushbutton Switch

4.00 (1)
Protection Feature
IP40
Mounting Hole Diameter (phi mm)
8
Length (mm)
9
Light Source
LED
Contact Arrangement
1c
Depth (mm)
38
Width (mm)
9
...see all>
Product Options
ADD TO CART
Working Voltage (V) Opreration Method Button Color Terminal Shape Shape Specification Contact Materials Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Working Voltage (V) Opreration Method Button Color Terminal Shape Shape Specification Contact Materials Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
DC5 / 6/12/24 (lamp) Alternate (push button operation) Green Solder terminals / tab terminal Corner Without guard, illuminated lens type X Silver   1PC 1 AL8Q-A11G 59779876 10.99 SGD
Shipped after 2018-01-26
- - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 AL8Q-A11A 59779867 13.99 SGD
Shipped after 2018-01-26
- - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 AL8Q-A11R 59779885 13.99 SGD
Shipped after 2018-01-26
- - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 AL8Q-A11Y 59779903 13.99 SGD
Shipped after 2018-01-26
- - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 AL8Q-M11W 59779991 13.99 SGD
Shipped after 2018-01-26
- - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 AL8Q-M11Y 59780007 13.99 SGD
Shipped after 2018-01-26
- - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 AL8Q-A11W 59779894 13.99 SGD
Shipped after 2018-01-26
- - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 AL8Q-M11R 59779982 13.99 SGD
Shipped after 2018-01-26
- - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 AL8Q-M11A 59779964 12.99 SGD
Shipped after 2018-01-26
- - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 AL8Q-M11G 59779973 13.99 SGD
Shipped after 2018-01-26
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
PC remodeling
4
From Japan
On 2016-06-21 23:26:20
It was saved with just the right size. After that it is durable, this will have to pass.
This review is about item#59779876.

Related Products